This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Flanged Locking Receptacle, L8-20R, 20 A, 480V AC, Single Phase, 2 Pole, Flush Mount HBL2340SW

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Flanged Locking Receptacle, L8-20R, 20 A, 480V AC, Single Phase, 2 Pole, Flush Mount (Discontinued)

Mfr # HBL2340SW
Zoro # G600701304
UPC # 783585313146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2340SW
Zoro #
G600701304
UPC #
783585313146
Country of Origin
United States
Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L8-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Watertight
Material
Thermoplastic
IP Rating
Not Rated
Product Type
Receptacle
Dielectric Strength
2000V
Operating Temp.
-40 to 75°C
Application
Heavy Duty Industrial Shrouded Watertight
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating
20 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
20A Watertight Safety-Shroud® Receptacle
Environmental Conditions
Watertight
Industry Standard(s)
UL Listed, CSA Certified To Type 4, 4X And Type 12
Material - Mounting Hardware
Screw Mounting
NEMA Enclosure Rating
4X, 12, 4
Shrouded
Yes

Dimensions

Cord Size
16 to 8 AWG
Length
3.75 in
Height
2.6 in
Width
3.75 in
Wire Size
#16 AWG to #8 AWG
Display Size
Standard Sized Product
Dimensions
3.75 in x 3.75 in x 2.6 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Receptacle, 20A 480V AC, 2-Pole 3-Wire Grounding, L8-20R,Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.