This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Locking Receptacle, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals HBL2830SW

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Locking Receptacle, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals (Discontinued)

Mfr # HBL2830SW
Zoro # G400701467
UPC # 783585128917
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2830SW
Zoro #
G400701467
UPC #
783585128917
Country of Origin
United States
Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Cover Type
No Cover
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant
Material
Valoxâ„¢
Dielectric Strength
2000V
Retainer Material
Clear Polycarbonate
IP Rating
IP20
Housing Material
Gray RPT
Flammability
UL 94 V2
Contact Material
Brass
Screw Material
Steel
Operating Temp.
-40 to 75°C
Material - Mounting Hardware
Screw Mounting
Application
Heavy Duty Industrial Shrouded Watertight
Environmental Conditions
Watertight
Amperage Rating
30 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
UL Listed, CSA Certified To Type 4, 4X And Type 12
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Shrouded
Yes
NEMA Enclosure Rating
4X, 12, 4

Dimensions

Cord Size
16 to 8 AWG
Dimensions
3.75 in x 3.75 in x 2.9 in
Wire Size
#16 AWG to #8 AWG
Height
2.9 in
Display Size
Standard Sized Product
Length
3.75 in
Width
3.75 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-WireGrounding, L23-30R, Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.