This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Locking Receptacle, L22-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals HBL2820SW

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Locking Receptacle, L22-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals (Discontinued)

Mfr # HBL2820SW
Zoro # G700701280
UPC # 783585454962
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2820SW
Zoro #
G700701280
UPC #
783585454962
Country of Origin
United States
Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant
Material
Valoxâ„¢
Flammability
UL 94 V2
Dielectric Strength
2000V
Retainer Material
Clear Polycarbonate
Contact Material
Brass
IP Rating
IP20
Housing Material
Gray RPT
Screw Material
Steel
Operating Temp.
-40 to 75°C
Material - Mounting Hardware
Screw Mounting
Application
Heavy Duty Industrial Shrouded Watertight
Environmental Conditions
Watertight
Amperage Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Industry Standard(s)
UL Listed, CSA Certified To Type 4, 4X And Type 12
NEMA Enclosure Rating
4X, 12, 4
Shrouded
Yes

Dimensions

Cord Size
16 to 8 AWG
Width
3.75 in
Height
2.9 in
Dimensions
3.75 in x 3.75 in x 2.9 in
Wire Size
#16 AWG to #8 AWG
Display Size
Standard Sized Product
Length
3.75 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Receptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-WireGrounding, L21-30R, Screw Terminal, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.