This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, L20-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White HBL2463

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Connector, L20-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White (Discontinued)

Mfr # HBL2463
Zoro # G600701847
UPC # 783585038445
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2463
Zoro #
G600701847
UPC #
783585038445
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
L20-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA C22.2 No.42, Fed. Spec. W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.031" (.8) Brass
Body Material
Natural White Nylon
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Weight
0.4
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Amperage Rating
20 A
Cord Range
0.350"-1.150" (9-29)
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498

Dimensions

Width
2.33 in
Dimensions
2.33 in x 2.33 in x 3.86 in
Height
3.86 in
Length
2.33 in
Wire Size
#16 AWG to #8 AWG
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 20A 3-PhaseWye 277/480V AC, 4-Pole 4-Wire Non-Grounding, L20-20R, Screw Terminal, Black and White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.