This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black HBL7433

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Connector, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black (Discontinued)

Mfr # HBL7433
Zoro # G400702464
UPC # 783585237206
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7433
Zoro #
G400702464
UPC #
783585237206
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
.032" Bronze
Body Material
Black Thermoset
Amps
15A
Special Features
Terminals identified in accordance with UL 498
IP Rating
IP20
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Weight
0.1
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Flame Resistant
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #18 AWG - #14 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Cord Range
0.335"-0.421"(8.5-10.7)
Industry Standard(s)
Certified to CSA C22.2 No.42 Listed to UL 498
Amperage Rating
15 A
Insulation
Insulated Body
Current / Amperage Rating
15 A
Cable Range
0.335 - 0.421 in
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Conductor Range
#14 AWG to #12 AWG
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Display Size
Midget Locking
Dimensions
1.68 in x 1.17 in x 1.28 in
Length
1.68 in
Height
1.28 in
Width
1.17 in
Wire Size
#18 AWG to #14 AWG
For Maximum Cable Diameter
0.421 in
For Minimum Cable Diameter
0.335 in

Description

Hubbell Wiring Device Kellems, Locking Devices, Midget TwistLock,Industrial, Female Connector, 15A 125/250V, 3-Pole 3-Wire Non Grounding,ML-3R, Screw Terminal, Black, Angled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.