This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Connector, Non-NEMA, 30 A, 250V DC/600V AC, Single Phase, 2 Pole, Screw Terminals, Black HBL45335

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Connector, Non-NEMA, 30 A, 250V DC/600V AC, Single Phase, 2 Pole, Screw Terminals, Black (Discontinued)

Mfr # HBL45335
Zoro # G900701820
UPC # 783585236582
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL45335
Zoro #
G900701820
UPC #
783585236582
Country of Origin
United States
Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
250V DC/600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Body Material
Black Thermoset
Special Features
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Application
Heavy Duty Industrial
Material
.031" (.8) Brass
IP Rating
Not Rated
Dielectric Strength
Withstands 2,000V minimum
Temp. Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Weight
0.5
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Industry Standard(s)
Certified to CSA C22.2 No.42 Listed to UL 498
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG - #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Cable Range
0.625 - 1.00 in
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Dimensions

Wire Size
#14 AWG to #10 AWG
Width
2.13 in
Length
2.13 in
Dimensions
2.13 in x 2.13 in x 3.79 in
Height
3.79 in
Display Size
Standard
For Minimum Cable Diameter
5/8 in
For Maximum Cable Diameter
1 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, VariLoad,Female Connector Body, 30A 2500V DC/600V AC, 4-Pole 5-Wire Grounding,Non-NEMA, Screw Terminal, Black, Unique Center Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.