Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Plug, L21-20P, 20 A, 120/208V AC, Three Phase, 4 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2511ST
  • Zoro # G606170852

product price: 
$
50.76
/ea

Key Features

NEMA Plug Configuration
L21-20P
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2511ST
Zoro #
G606170852
UPC #
783585681610
Country of Origin
China
Item
Locking Plug
NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Grade
Federal Specification
Maximum Operating Temperature
75 Degrees C
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Housing Material
Nylon
Blade Material
Copper Alloy
Series
EdgeConnectâ„¢
UL 94 Flammability Rating
HB

Dimensions

For Minimum Cable Diameter
0.35 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• Funnel shaped wire entry for ease of termination
• Superior cord grip design protects terminations from excess strain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products