Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L16-20R, 20 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # HBL2430ST
  • Zoro # G506171317

product price: 
$
48.06
/ea

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2430ST
Zoro #
G506171317
UPC #
783585788579
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Includes
Mounting Strap
Shrouded
No
Polarized
Yes
Number of Gangs
1
NEMA Enclosure Rating
1
Includes Mounting Hardware
Yes
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
AFCI
No
Amperage Rating
20 A
UL 94 Flammability Rating
V-2

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.7 in
Face Plate Height
2.77 in
Overall Depth
1.468 in
Face Diameter
1.56 in
Mount Hole Center-to-Center Height
3.28 in
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Dimensions
3.28 in x 1.7 in x 1.468 in
Height
1.468 in
Width
1.7 in

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• High-impact, abuse-resistant nylon face
• Face color coding by voltage facilitates locating and mating of proper devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products