Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L22-20R, 20 A, 277/480V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # HBL2520ST
  • Zoro # G206171341

product price: 
$
58.59
/ea

Key Features

NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2520ST
Zoro #
G206171341
UPC #
783585788517
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L22-20R
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Number of Gangs
1
Shrouded
No
Includes
Mounting Strap
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Connection Orientation
Straight
AFCI
No
Contact Material
Brass
Housing Material
Nylon
Polarized
Yes
NEMA Enclosure Rating
1
Maximum Operating Temperature
167 Degrees F
Amperage Rating
20 A
UL 94 Flammability Rating
V-2

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Overall Depth
1.468 in
Maximum Wire Size
8 AWG
Face Plate Height
2.77 in
Face Plate Width
1.7 in
Face Diameter
1.56 in
Minimum Wire Size
14 AWG
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Width
1.7 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in

Description

The HUBBELL Locking Receptacle is a 20A, three-phase wye, 277/480V AC twist-lock receptacle suitable for use in commercial and industrial settings. It features spring clamp terminals allow wire termination without the use of screwdrivers or torque wrenches. The device has a nylon housing with color-coded face aids in voltage identification and device alignment.


Key Features of the HUBBELL Locking Receptacle:

  • Amperage/Voltage: Rated for 20 A at 277/480V AC, three-phase

  • NEMA Configuration: L22-20R; polarized and grounded

  • Wire Connection Type: Spring clamp terminals support solid (14–10 AWG) and stranded (14–8 AWG) wires

  • Contact Material: Brass contacts used for conductivity

  • Housing Material: Impact-resistant nylon construction with black finish

  • Operating Temperature Range: -40°F to 167°F (-40°C to 75°C)

  • Mount Type: Flush mount; includes mounting strap and hardware

  • NEMA Enclosure Rating/IP Rating: NEMA 1 / IP20 rated for indoor use

  • Standards Compliance: Meets UL 498 and CSA C22.2 standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products