Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L5-20R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, White

  • Mfr # HBL2616ST
  • Zoro # G106171311

product price: 
$
56.97
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2616ST
Zoro #
G106171311
UPC #
783585719344
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
cULus Listed, Federal Specification
Resistance Properties
Impact Resistant
IP Rating
IP20
Connection Orientation
Straight
Polarized
Yes
Housing Material Finish
Natural
Housing Material
Nylon
AFCI
No
Number of Gangs
1
Includes Mounting Hardware
No
Market
Industrial
Contact Material
Copper
NEMA Enclosure Rating
1
Shrouded
No
Series
EdgeConnectâ„¢

Dimensions

Face Plate Width
1.7 in
Maximum Wire Size
8 AWG
Overall Depth
2.67 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Face Diameter
2.88 in
Face Plate Height
2.77 in
Flange Diameter
2.04 in

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125V AC, AFCI No, Contact Material Copper, Cover Type No Cover, Face Diameter 2.88 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.04 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products