Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L16-30R, 30 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # HBL2730ST
  • Zoro # G906171351

product price: 
$
73.58
/ea

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2730ST
Zoro #
G906171351
UPC #
783585788562
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
Wiring Style
Standard
IP Rating
IP20
Contact Material
Brass
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
Includes
Mounting Strap
Shrouded
No
Market
Industrial
Polarized
Yes
Includes Mounting Hardware
Yes
Horsepower Rating
10 hp
NEMA Enclosure Rating
1
Number of Gangs
1
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Connection Orientation
Straight
UL 94 Flammability Rating
V-2

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Face Plate Width
1.7 in
Face Plate Height
2.77 in
Minimum Wire Size
14 AWG
Overall Depth
1.468 in
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in
Width
1.7 in
Maximum Wire Size
1/0 AWG

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• High-impact, abuse-resistant nylon face
• Face color coding by voltage facilitates locating and mating of proper devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products