Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, L22-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # HBL2820ST
  • Zoro # G606171323

product price: 
$
79.25
/ea

Key Features

NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2820ST
Zoro #
G606171323
UPC #
783585788531
Country of Origin
China
Item
Locking Receptacle
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Number of Gangs
1
Contact Material
Brass
Shrouded
No
Includes
Mounting Strap
Horsepower Rating
10 hp
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Housing Material
Nylon
Amperage Rating
30 A
UL 94 Flammability Rating
V-2

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Face Plate Height
2.77 in
Overall Depth
1.468 in
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in
Width
1.7 in

Description

The HUBBELL Locking Receptacle is a 30A, three-phase wye, 277/480V AC twist-lock receptacle intended for use in commercial and industrial settings. It features spring termination technology allows installation without the use of screwdrivers or torque wrenches. The device has a nylon body with UL94 V-2 flammability rating with color coding by voltage to assist in identifying and mating compatible devices.


Key Features of the HUBBELL Locking Receptacle:

  • Amperage & Voltage: Rated for 30 A at 277/480V AC, suitable for three-phase applications.

  • NEMA Configuration: L22-30R with four poles and five wires; face color coded by voltage supports connection compatibility.

  • Wire Accommodation: Accepts solid wire sizes from 14 AWG to 10 AWG and stranded wire sizes from 14 AWG to 8 AWG (including compact stranded).

  • Termination Method: Spring termination is intended to minimize strand relaxation during installation.

  • Material Construction: Brass contacts housed in a nylon body with UL94 V-2 flammability rating; UL94 V-2 flammability rating.

  • Mount Type & Hardware: Includes mounting strap and hardware for straightforward installation.

  • Operating Temperature Range: Rated for operation between -40°F and 167°F.

  • Coding & Identification: Face color coded by voltage simplifies locating proper devices on site.

  • Standards Compliance: Meets CSA C22.2 and UL 498 requirements; NEMA Enclosure Rating of Type 1; IP20 rated protection against ingress of objects greater than 12mm diameter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products