This item is Discontinued.

Hubbell Wiring Device-Kellems Locking Receptacle, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals HBL2810RT

This item is Discontinued.

Hubbell Wiring Device-Kellems

Locking Receptacle, L21-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals (Discontinued)

Mfr # HBL2810RT
Zoro # G400701153
UPC # 783585234571
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL2810RT
Zoro #
G400701153
UPC #
783585234571
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Special Features
Molded In or Stamped On
Wiring Style
Standard
Material
Steel-zinc-plated
IP Rating
IP20
Application
Heavy Duty Industrial
Base Material
Nylon Polyester
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Spring Material
.040" Brass
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
twist-lock
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Amperage Rating
30 A

Dimensions

Wire Size
#10 AWG
Length
3.28 in
Height
1.23 in
Width
1.7 in
Dimensions
3.28 in x 1.7 in x 1.23 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding,L21-30R, Ring Terminal, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.