This item is Discontinued.

This item is Discontinued.
Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30, White, LED Indicators (Discontinued)
Mfr #
HBL61CM05WLED
Zoro #
G600701984
UPC # 783585310862
Country of Origin United States
Category Power Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL61CM05WLED
- Zoro #
- G600701984
- UPC #
- 783585310862
- Country of Origin
- United States
- Voltage Rating
- 125 VAC
- Color
- White
- Material
- Copper
- Application
- Ship-To-Shore Cables
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Performance
- Environmental - Moisture Resistance - IP55 Suitability
- Wattage
- 3750
- Environmental Conditions
- Indoor and Outdoor
- Industry Standard(s)
- UL Listed
- Amperage Rating
- 30 A
- Current Rating
- 30 A
- Item Type
- Pre-Wired with Molded Male and Female Ends
- Jacket
- PVC
- Phase
- Single Phase
- Current / Amperage Rating
- 30 A
Dimensions
- Cord Length
- 420
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, L5-30,White, LED Indicators, 35' Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.