This item is Discontinued.

This item is Discontinued.
Locking Devices, Twist-Lock, Marine Grade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow, LED Indicators (Discontinued)
Mfr #
HBL61CM43LED
Zoro #
G600701854
UPC # 783585310800
Country of Origin United States
Category Power Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL61CM43LED
- Zoro #
- G600701854
- UPC #
- 783585310800
- Country of Origin
- United States
- Voltage Rating
- 125 VAC
- Material
- Copper
- Color
- Yellow
- Application
- Ship-To-Shore Cables
- Current / Amperage Rating
- 50 A
- Wattage
- 6250
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Amperage Rating
- 50 A
- Item Type
- Pre-Wired with Molded Male and Female Ends
- Jacket
- PVC
- Phase
- Single Phase
- Environmental Conditions
- Indoor and Outdoor
- Current Rating
- 50 A
- Performance
- Environmental - Moisture Resistance - IP56 Suitability
Dimensions
- Cord Length
- 300
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Yellow, LED Indicators, 50' Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.