This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Inlet, 100 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals Wire Connection Type (Discontinued)
Mfr #
M5100B7R
Zoro #
G400702259
UPC # 783585510118
Country of Origin United States
Category Pin & Sleeve Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5100B7R
- Zoro #
- G400702259
- UPC #
- 783585510118
- Country of Origin
- United States
- Item
- Pin & Sleeve Inlet
- Current Rating
- 100 A
- Voltage Rating
- 277/480V AC
- Phase
- Three
- Number of Poles
- 4
- Number of Wires
- 5
- IP Rating
- IP67
- Wire Connection Type
- Screw Terminals
- Housing Color
- Gray
- Cap Type
- Flip-Up Cap
- Standards
- CSA StandardC22.2 No. 182.1;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed, File E146032
- Resistance Properties
- Impact Resistant
- Flange Type
- Flanged
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Male, Flanged Inlet, 100A 3-Phase Wye 277/480VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.