This item is Discontinued.

This item is Discontinued.
Watertight Pin & Sleeve Connector, 200 A, 250/600V AC, 4 Pole, NEMA 3, 4, 4X (Discontinued)
Mfr #
M5200CS1
Zoro #
G400702365
UPC # 783585161822
Country of Origin United States
Category Pin & Sleeve Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Display Size
- Standard
- For Minimum Cable Diameter
- 1 in
- For Maximum Cable Diameter
- 2-1/2 in
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Marine Grade, Female, Connector Body, 200A 600V AC, 4-Pole 5-Wire Grounding Style 1, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.