Shop HUBBELL WIRING DEVICE-KELLEMS

Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws Toggle

  • Mfr # HBL1557LA

  • Zoro # G900702346


product price:  $55.19
/ea

Key Features

Color
Light Almond
Width
1.31 in
Type
Toggle
Height
1.89 in
Style
Single Pole Double Throw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL1557LA
Zoro #
G900702346
UPC #
783585189338
Country of Origin
China

Dimensions

Width
1.31 in
Height
1.89 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.89 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Light Almond
Type
Toggle
Style
Single Pole Double Throw
Series
Extra Heavy Duty
Carton Quantity
10
Amperage
20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Action
SPDT
Application
Back and Side Wired
Voltage Rating
120-277 VAC
Connectivity
Back and Side Wired
Standard
UL Listed
Contact Configuration
Momentary
Number Of Poles
Single Pole
Temp. Rise
30°C maximum at rated current
Current Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
20 A
Amperage Rating
20 A
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Momentary SinglePole Double Throw Center Off, 20A 120/277V AC, Terminal Screws,LightAlmond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.