This item is Discontinued.

No Product Image Available

Nonfusible Disconnect Switch, 200 A, NEMA 4X (Discontinued)

  • Mfr # HBL200SHAFT
  • Zoro # G2479658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL200SHAFT
Zoro #
G2479658
UPC #
783585365046
Country of Origin
China

Dimensions

For Disconnect Switch Size
200 A

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
200 A
Standards
UL Listed
NEMA Enclosure Type
4X
Amps
200 A
Product Type
Shaft Extension
For Use With
Circuit-Lock Series
Maximum Voltage
600V AC

Description

Replacement Shaft, Current Rating 200 A, For Disconnect Switch Size 200 A, For Use With Circuit-Lock Series, Maximum Voltage 600V AC, Product Type Shaft Extension, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.