This item is Discontinued.

Hubbell Wiring Device-Kellems Disconnect Switch w/Jog, Nonfusible, 3PST, 3 Phase, Enclosed, Indoor/Outdoor, Non-Metallic HBLDS3ACJ

This item is Discontinued.

Hubbell Wiring Device-Kellems

Disconnect Switch w/Jog, Nonfusible, 3PST, 3 Phase, Enclosed, Indoor/Outdoor, Non-Metallic (Discontinued)

Mfr # HBLDS3ACJ
Zoro # G2480936
UPC # 783585457765
Country of Origin Poland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLDS3ACJ
Zoro #
G2480936
UPC #
783585457765
Country of Origin
Poland
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
3
Environment
Indoor/Outdoor
Enclosure Type
Enclosed
HP
15 hp @ 600V AC
Voltage
600V AC
Handle Color
Black
Housing Material
Non-Metallic
Standards
NSF, cULus Listed
Material
Valox
Use
Isolate or Disconnect A Load
NEMA Enclosure Type
4X
Amps
30 A
Fuse Kit (Class R)
Non-Fusible
Number of Poles
3
IP Rating
69
Duty
Heavy
Includes
3/4 in Hub, Auxiliary Contact
Number of Wires
3
Horsepower @ 600V AC
15 hp
For Environment
Indoor & Outdoor Rated
Features
Jog Switch
NEMA Enclosure Rating
4X
Amperage Rating
30 A
Series
Non-Fused
Application
Jog Switch / Aux Contact / Labelless
Current / Amperage Rating
30 A
Type
Disconnect Switches
Style
Heavy Duty

Dimensions

Height
7.62 in
Depth
4.12 in
Width
5.12 in
Fits Chest Size
Jog Switch

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Jog Switch, For Fuse Class Not Applicable, Handle Color Black, Height 4 5/8 in, Horsepower @ 600V AC 15 hp, Housing Material Non-Metallic, Includes 3/4 in Hub, Auxiliary Contact, IP Rating IP69, NEMA Enclosure Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.