This item is Discontinued.

Hubbell Wiring Device-Kellems Disconnect Switch w/LED Illumination, Nonfusible, 3PST, 3 Phase, Enclosed, Indoor/Outdoor, PBT HBLDS3P

This item is Discontinued.

Hubbell Wiring Device-Kellems

Disconnect Switch w/LED Illumination, Nonfusible, 3PST, 3 Phase, Enclosed, Indoor/Outdoor, PBT (Discontinued)

Mfr # HBLDS3P
Zoro # G2480251
UPC # 783585365107
Country of Origin Poland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLDS3P
Zoro #
G2480251
UPC #
783585365107
Country of Origin
Poland
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
3
Environment
Indoor/Outdoor
Enclosure Type
Enclosed
HP
15 hp @ 600V AC
Voltage
600V AC
Handle Color
Red
Housing Material
PBT
Standards
NSF, cULus Listed
Duty
Heavy
Use
Isolate or Disconnect A Load
NEMA Enclosure Type
4X
Number of Poles
3
Amps
30 A
Material
PBT
Fuse Kit (Class R)
Non-Fusible
IP Rating
69
Number of Wires
3
Includes
3/4 in Hub
NEMA Enclosure Rating
4X
Features
LED Status Lights
For Environment
Indoor & Outdoor Rated
Horsepower @ 600V AC
15 hp
Style
Heavy Duty
Series
Non-Fused
Type
Disconnect Switches
Application
LED Indicators / Labelless
Current / Amperage Rating
30 A
Amperage Rating
30 A

Dimensions

Width
5.12 in
Height
7.64 in
Depth
4.15 in
Standard Conduit Size
0.75 in
Fits Chest Size
LED Status Lights

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features LED Status Lights, For Fuse Class Not Applicable, Handle Color Red, Height 4 5/8 in, Horsepower @ 600V AC 15 hp, Housing Material PBT, Includes 3/4 in Hub, IP Rating IP69K, NEMA Enclosure Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.