This item is Discontinued.

This item is Discontinued.
Signal and Control Products, Industrial Ethernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V, GFCI Duplex Receptacle with 3A Circuit Breaker (Discontinued)
Mfr #
P20DH5E
Zoro #
G400701184
UPC # 783585128733
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20DH5E
- Zoro #
- G400701184
- UPC #
- 783585128733
- Country of Origin
- United States
- Color
- Gray, Clear
- Material
- Composite
- Item Type
- Industrial Connectivity
- Material - Mounting Hardware
- Screw Mounting
- Cubic Capacity
- 34.375 cu.in
- Enclosure Type
- NEMA 12/4
- Cable Entry
- Plug-In
- Industry Standard(s)
- CSA Certified UL Recognized
- Performance
- Electrical - Circuit Breaker - 3A Electrical - Data Jack - Cat. 5e Electrical - GFCI - Conforms to UL 943 2006 requirement Electrical - In-Cabinet Receptacle - GFCI protected Environmental - Enclosure - NEMA Type 4, 12 and NEMA Type 4X
- Current / Amperage Rating
- 15 A
- OEM Brand Name
- Hubbell Wiring Device-Kellems
Dimensions
- Width
- 2-1/2 in
- Depth
- 2.5
- Height
- 5.5 in
Description
Hubbell Wiring Device Kellems, Signal and Control Products, IndustrialEthernet, NEMA 12/4 Enclosure, Cat 5e, 20A 125V, GFCI Duplex Receptaclewith 3A Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.