This item is Discontinued.

Hubbell Wiring Device-Kellems Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A HBL123SPMM

This item is Discontinued.

Hubbell Wiring Device-Kellems

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (Discontinued)

Mfr # HBL123SPMM
Zoro # G000701751
UPC # 783585016795
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL123SPMM
Zoro #
G000701751
UPC #
783585016795
Country of Origin
China

Dimensions

Height
1.12 in
Width
0.56 in
Dimensions
2.15 in x 0.56 in x 1.12 in
Length
2.15 in

Details

Item
Panel Mount and Bat Handle Switch
Color
Metallic
Series
Single Pole/Double Throw
Current Rating
10/20 A
Amperage
10/20 A
Contact Configuration
Momentary
Carton Quantity
100
Mounting Method
Panel Mount
Action
SPDT
Maximum Horsepower
0.75
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Number Of Poles
Single Pole
Style
Spade Terminal
Voltage Rating
250/125 VAC
Type
Momentary
Terminal
Spade
Terminal Style
Spade
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Panel Switch Style
Single Pole, Double Throw, 3 Position Center Off- Momentary
Product Type
Panel-switches
Panel Switch Type
Bat Handle
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Listing and Certifications
UL Recognized
Item Type
Panel Mount and Bat Handle Switch
Amperage Rating
10/20 A
Current / Amperage Rating
10/20 A
Horsepower - Maximum
0.75
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A125V, Spade Terminals, Nickel Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.