Shop HUBBELL WIRING DEVICE-KELLEMS

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw 10A 250V/10A 125V, Terminal Screws,

  • Mfr # HBL12
  • Zoro # G200701742

product price: 
$
10.55
/ea

Key Features

Width
0.56 in
Color
Metallic
Height
1.12 in
Series
Single Pole/Double Throw
Maximum Horsepower
0.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL12
Zoro #
G200701742
UPC #
783585016740
Country of Origin
China
Color
Metallic
Series
Single Pole/Double Throw
Item
Panel Mount and Bat Handle Switch
Maximum Horsepower
0.75
Connectivity
Screw Terminals
Carton Quantity
10
Number Of Poles
Single Pole
Action
SPDT
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Voltage Rating
250/125 VAC
Mounting Method
Panel Mount
Amperage
10/20 A
Style
Screw Terminal
Current Rating
10/20 A
Type
General Purpose
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Panel Switch Style
Single Pole, Double Throw
Terminal Style
Screw
Panel Switch Type
Bat Handle
Terminal
Screw
Listing and Certifications
UL Recognized
Product Type
Panel-switches
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Item Type
Panel Mount and Bat Handle Switch
Industry Standard(s)
UL Listed
Amperage Rating
10/20 A
Horsepower - Maximum
0.75
Current / Amperage Rating
10/20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Dimensions

Width
0.56 in
Height
1.12 in
Dimensions
2.09 in x 0.56 in x 1.12 in
Length
2.09 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Double Throw 10A 250V/10A 125V, Terminal Screws,Nickel Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.