Shop HUBBELL WIRING DEVICE-KELLEMS

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals,

  • Mfr # HBL11SP
  • Zoro # G800701777

product price: 
$
7.99
/ea

Key Features

Height
1.13 in
Series
Single Pole/Single Throw
Color
Metallic
Type
General Purpose
Length
2.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL11SP
Zoro #
G800701777
UPC #
783585016702
Country of Origin
China
Series
Single Pole/Single Throw
Item
Panel Mount and Bat Handle Switch
Color
Metallic
Type
General Purpose
Industry Standard(s)
UL Listed
Number Of Poles
Single Pole
Current / Amperage Rating
10/20 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Terminal
Spade
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Action
SPST
Carton Quantity
10
Horsepower - Maximum
0.75
Listing and Certifications
UL Recognized
Panel Switch Style
Single Pole, Single Throw
Panel Switch Type
Bat Handle
Voltage Rating
250/125 VAC
Mounting Method
Panel Mount
Terminal Style
Spade
Maximum Horsepower
0.75
Product Type
Panel-switches
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Amperage Rating
10/20 A
Style
Spade Terminal
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Amperage
10/20 A
Current Rating
10/20 A
Item Type
Panel Mount and Bat Handle Switch

Dimensions

Height
1.13 in
Length
2.2 in
Width
0.56 in
Dimensions
2.2 in x 0.56 in x 1.13 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals,Nickel Plated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.