This item is Discontinued.

Hubbell Wiring Device-Kellems Pin and Sleeve Interior 3W, 30A, Female IN330BF

This item is Discontinued.

Hubbell Wiring Device-Kellems

Pin and Sleeve Interior 3W, 30A, Female (Discontinued)

Mfr # IN330BF
Zoro # G5257253
UPC # 783585420189
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN330BF
Zoro #
G5257253
UPC #
783585420189
Country of Origin
United States

Dimensions

Overall Width
2.418 in
Overall Length
3.978 in
Overall Height
2.418 in
Display Size
Standard Sized Product
Wire Rope Length
3.978 in

Details

For Use With Mfr. Model Number
HBL330C6W, HBL330C7W, HBL330R6W, HBL330R7W, HBL332C4W, HBL332C6W, HBL332R4W, HBL332R6W
Item
Pin and Sleeve Interior 3W, 30A, Female
Fits Brand
Hubbell Wiring Device-Kellems
Maximum Operating Temperature
75 Degrees C
Compatible Device Current
30 A
Color
Black
For Use With
Connectors, Receptacles
Number of Poles
2
Grounding Style
IEC
Voltage Rating
220 to 240V AC
Current Rating
30 A
Material
Thermoset
Gender
Female
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
Compatible Device Wire Number
3
Type
Replacement Interior
Environmental Conditions
Watertight When Installed
Current / Amperage Rating
30 A
Voltage Rating Description
220-240 VAC
Item Type
Replacement Interior
Amperage Rating
30 A
Nema Rating
Non-NEMA
Industry Standard(s)
UL Listed
Style
For Receptacles/Connectors
Connectivity
Pressure Terminal Screws
Application
High Ampacity Watertight Connections
Material - Mounting Hardware
Screw Mounting
Series
Accessories
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RM Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Compatible Product Type
Connectors, Receptacles

Description

Pin and Sleeve Interior 3W, 30A, Female, Compatible Device Current 30 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 220 to 240V AC, Compatible Device Wire Number 3, Current Rating 30 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.