Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Receptacle, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBLS460R7W
  • Zoro # G0977221

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLS460R7W
Zoro #
G0977221
UPC #
783585478647
Country of Origin
United States
Item
Watertight Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
Body Material - Pin and Sleeve
Valox 357
Power Indication
Yes
Switch Rated
Yes
Grounding Style
IEC
Features
Approved as a Disconnecting Means for Motor Circuits and Branch Circuits, Mates with Existing Installed Base of IEC 60309-2 Pin and Sleeve Devices, Unswitched Ground
HP
30 hp
Body Material
Valox 357
Horsepower Rating
30 hp
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Housing Material Grade
Valox 357
Market
Industrial
Housing Material
PBT
Number of Gangs
1
Shrouded
Yes
Connection Orientation
Straight
Reverse Service
No
Flange Type
Flanged
Power Indicating Light
Yes
Product Type
Receptacle
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X
UL 94 Flammability Rating
V-0
Grounding
Grounded

Dimensions

Face Diameter
3.88 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Fits Chest Size
Approved as a Disconnecting Means for Motor Circuits and Branch Circuits, Mates with Existing Installed Base of IEC 60309-2 Pin and Sleeve Devices, Unswitched Ground

Description

AdvantageTM Series Pin and Sleeve Switch-Rated - Hubbell Wiring Device-Kellems AdvantageTM Series Pin and Sleeve SwitchRated Devices are IEC 60309-2 compatible devices that are approved as a disconnecting means for motor and branch circuits. Compact design, this device is similar in size to standard IEC 60309-2 devices. Robust and durable housing, UV-stabilized, impact and corrosion-resistant PBT housing is designed to withstand harsh industrial environments. Stainless steel hardware provides superior corrosion resistance in wet and harsh environments Receptacles mount to standard Hubbell IEC Pin and Sleeve back boxes. The AdvantageTM Series has a UL witnessed IP69k and 4X,12 environmental rating, two power-indicating LEDs, continuous ground engagement, labelless laser markings and a compact and ergonomic design. Hubbell’s Pin and Sleeve connections have always been safe – that hasn’t changed. The AdvantageTM series simply has more... Advantages.
•

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.