This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue, NEMA Not Rated HBL560P9WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Pin & Sleeve Plug, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue, NEMA Not Rated (Discontinued)

Mfr # HBL560P9WR
Zoro # G000701263
UPC # 783585209111
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL560P9WR
Zoro #
G000701263
UPC #
783585209111
Country of Origin
United States
Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
UL 1640, cUL and CSA, UL 943
Grounding Style
IEC
Application
High Ampacity Connections
Material
Composite
Industry Standard(s)
UL 1640 cUL and CSA, UL 943
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
Environmental Conditions
Watertight
Style
Plug
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
12480
NEMA Enclosure Rating
Not Rated

Dimensions

Display Size
Standard Sized
Wire Size
#8 AWG to #2 AWG Copper Wire Only

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 60A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Watertight- ReversedService

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.