Shop HUBBELL WIRING DEVICE-KELLEMS

Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover

  • Mfr # HBL7382
  • Zoro # G100702283

product price: 
$
63.19
/ea

Key Features

Color
Metallic
Material
Aluminum
Type
Weatherproof Cover
Application
HBL Series 50A Twist-Lock®
Device Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7382
Zoro #
G100702283
UPC #
783585809380
Country of Origin
United States
Color
Metallic
Material
Aluminum
Type
Weatherproof Cover
Application
HBL Series 50A Twist-Lock®
Device Color
Aluminum
Plate Openings
50A Twist-Lock
Plate Mounting
FS/FD Mount
Product Type
Accessories
Moisture Resistance
IP44 Suitability
Accessory Type
Weatherproof Covers
Device Style
Aluminum
Plate Material
Cast Aluminum
Listings
UL/CSA
Plate Type
1-Gang
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Vertical FS/FD Mount- Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems
Construction
Cast
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Outlets
1-Device
Style
For 50A Devices
Performance
Environmental - Moisture Resistance - IP44 Suitability
Item Type
Weatherproofing Covers
Knockouts
None
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Non-WeatherproofCovers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum,With Lift Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.