This item is Discontinued.

This item is Discontinued.
Watertight Devices, Twist-Lock Plug, 30A, 125V, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L5-30P, Black (Discontinued)
Mfr #
HBL28W47BK
Zoro #
G600701441
UPC # 783585131436
Country of Origin United States
Category Hazardous Location Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 2.77 in
- Length
- 2.77 in
- Height
- 3.94 in
- Cord Diameter
- 0.375"-1.000" (9.5-25.4)
- Dimensions
- 2.77 in x 2.77 in x 3.94 in
- Wire Size
- Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal,Black, Water/Dust-Tight Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.