This item is Discontinued.

Hubbell Wiring Device-Kellems Metal PlugTrak, 15A 2 Circuit, 5 Receptacle, 5' Length, Gray HBL20GBA512GY

Metal PlugTrak, 15A 2 Circuit, 5 Receptacle, 5' Length, Gray (Discontinued)

  • Mfr # HBL20GBA512GY
  • Zoro # G100702481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL20GBA512GY
Zoro #
G100702481
UPC #
783585214702
Country of Origin
United States

Dimensions

Length
5 ft
Wire Size
12 AWG

Details

Item
Pre-Wired Section
Number of Outlets
5
Outlet Center Distance
12 in
Color
Gray
Number of Circuits
2
Material
Steel
Amps
15 A
Standards
CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5
Wiring Type
Hard Wired
Raceway Type
tn/metalplugtrak
Item Type
Pre-Wired PlugTrak
Number Of Receptacles
5
Type
Two Circuits
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Current / Amperage Rating
15 A
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 2 Circuit, 5Receptacle, 5' Length, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.