Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Poke-Through Box, 27 cu in, Wiring Box Type, 3 Gangs, Steel, Rectangular Shape
- Mfr # S1FRPTJB
- Zoro # G0473277
product price:Â
$
16.85
/ea
Key Features
Capacity
27 cu in
Box Type
Wiring
Number of Gangs
3 Gangs
Material
Steel
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1FRPTJB
- Zoro #
- G0473277
- UPC #
- 783585371856
- Country of Origin
- China
- Item
- Poke-Through Box
- Capacity
- 27 cu in
- Box Type
- Wiring
- Number of Gangs
- 3 Gangs
- Material
- Steel
- Box Shape
- Rectangular
- Color
- Natural
- Standards
- cULus Listed
- Accessory Type
- FRPT Fitting Junction Box
- Knockouts
- Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"
- Number of Inlets
- 1
- Number of 1 1/2 in Side Knockouts
- 0
- Number of 1/2 in Side Knockouts
- 2
- Number of 3/4 in Side Knockouts
- 1
- Number of 1 1/4 in Side Knockouts
- 0
- Number of 1 in Side Knockouts
- 1
- Opening Shape
- Rectangular
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 7 in
- Overall Width
- 2 1/8 in
- Conduit Size
- 1 in, 3/4 in
- Height
- 2-7/16 in
- Opening Size
- 7 in
- Overall Height
- 6 15/16 in
- Overall Length
- 2 7/16 in
- For Conduit Sizes
- 1 in, 3/4 in
- Wire Rope Length
- 2 7/16 in
Description
Fire Rated Poke Through, Steel, Opening Size 7 in, Opening Shape Rectangular, Number of Gangs 3, Conduit Size (1)1 in, (1)3/4 in, Length 7 in, Width 7 in, Height 2 7/16 in, Capacity 27 cu in, Standards cULus Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.