Poke Through, Steel and Aluminum, 2-Gang

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1576872| Mfr #: S1PTAL

$332.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 2Item: Fire Rated Poke Through SystemWidth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576872 Mfr #: S1PTAL
Number of Gangs: 2Item: Fire Rated Poke Through System
Width: 8"Material: Steel and Aluminum
Hole Dia.: 4"Opening Shape: Round
Opening Size: 8"Length: 8"
Height: 15-19/32"Conduit Size: (2) 1"
Standards: UL/CSACountry of Origin (subject to change): United States

Description

Fire Rated Poke Through System, Steel and Aluminum, Opening Size 8 In., Opening Shape Round, Number of Gangs 2, Conduit Size (2) 1 In., Hole Dia. 4 In., Length 8 In., Width 8 In., Height 15-19/32 In., Standards UL/CSA

Reviews