Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Electrical Box, 19 cu in, Outlet Box Type, 2 Gangs, Thermoplastic Elastomer, Rectangular Shape
Mfr # HBL3090F
Zoro # G0059136
product price:Â $81.35
/eaKey Features
Capacity
19 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HBL3090F
Zoro #
G0059136
UPC #
783585358840
Country of Origin
United States
Dimensions
Length
5 in
Overall Width
2 3/4 in
Overall Depth
4 1/4 in
Conduit Size
3/4 in
Hub Size
1 in
Overall Height
7 1/4 in
Details
Item
Electrical Box
Capacity
19 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Box Shape
Rectangular
Color
Yellow
Description/Special Features
Cord Connector Installed, Pre-Assembled
Bracket Type
Cord Connector
Number of Inlets
2
Standards
ANSI, UL 514C, UL Listed
Product Type
Portable Outlet Box
IP Rating
IP44
Box/Cover Shape
Rectangular
Box Material
Thermoplastic Elastomer
Description
Portable Outlet Box, Watertight, Deep Feed Thru Box Type, Bracket Type Cord Connector, Capacity (Cu.-In.) 19.0, Color Yellow, Depth (In.) 4.30, Length (In.) 5, Width (In.) 2.77, Description/Special Features Pre-Assembled, Cord Connector Installed, Hub (In.) 1, Material of Construction Thermoplastic Elastomer, Number of Inlets 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.