Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Pin & Sleeve Plug, 100 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Rated
- Mfr # HBL4100P7WR
- Zoro # G000702383
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL4100P7WR
- Zoro #
- G000702383
- UPC #
- 783585012780
- Country of Origin
- United States
- Item
- Pin & Sleeve Plug
- Current Rating
- 100 A
- Voltage Rating
- 480V AC
- Phase
- Three
- Number of Poles
- 3
- Number of Wires
- 4
- IP Rating
- IP67
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Housing Color
- Red
- Cap Type
- No Cap or Cover
- Standards
- UL Listed,UL Standard UL1682 & UL 1686C2, CSA Certified File LR280C for Plugs, UL Classified to IEC 309-1
- Resistance Properties
- Impact Resistant, Moisture Resistant, Watertight
- Grounding Style
- IEC
- Hub Style
- Reversed
- Switch Rated
- No
- Material
- Composite
- Environmental Conditions
- Watertight
- Series
- Unfused Circuit-Lock
- Cord Type
- All Portable
- Material - Mounting Hardware
- Cord Mounted
- Style
- Reverse Service
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- NEMA Enclosure Rating
- Not Rated
Dimensions
- Display Size
- Standard Sized
- Wire Size
- #3 AWG to #1/0 AWG
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight- ReversedService
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.