Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 30A 3-Wire
Mfr # IN330AF
Zoro # G900702056
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Type
Replacement Interior
Color
Black
Material
Thermoset
Application
High Ampacity Watertight Connections
Environmental Conditions
Watertight When Installed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN330AF
- Zoro #
- G900702056
- UPC #
- 783585420165
- Country of Origin
- United States
Dimensions
- Display Size
- Standard Sized Product
Details
- Type
- Replacement Interior
- Color
- Black
- Material
- Thermoset
- Application
- High Ampacity Watertight Connections
- Environmental Conditions
- Watertight When Installed
- Number Of Poles
- 2-Pole
- Amperage Rating
- 30 A
- Material - Mounting Hardware
- Screw Mounting
- Style
- For Receptacles/Connectors
- Number Of Wires
- 3-Wire
- Item Type
- Replacement Interior
- Series
- Accessories
- Voltage Rating
- 125 VAC
- Current / Amperage Rating
- 30 A
- Nema Rating
- Non-NEMA
- Voltage Rating Description
- 125 VAC
- Connectivity
- Pressure Terminal Screws
- Industry Standard(s)
- UL Listed
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Performance
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Replacement Interior, For 30A 125V 3-Wire, Furnished with Screws, Black Thermoset Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.