Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 60A 3-Wire, Furnished with Screws
- Mfr # IN360AF
- Zoro # G800701951
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Type
Replacement Interior
Material
Thermoset
Color
Black
Industry Standard(s)
UL Listed
Voltage Rating Description
125 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN360AF
- Zoro #
- G800701951
- UPC #
- 783585420356
- Country of Origin
- United States
- Type
- Replacement Interior
- Material
- Thermoset
- Color
- Black
- Industry Standard(s)
- UL Listed
- Voltage Rating Description
- 125 VAC
- Voltage Rating
- 125 VAC
- Number Of Wires
- 3-Wire
- Environmental Conditions
- Watertight When Installed
- Material - Mounting Hardware
- Screw Mounting
- Current / Amperage Rating
- 60 A
- Item Type
- Replacement Interior
- Connectivity
- Pressure Terminal Screws
- Nema Rating
- Non-NEMA
- Number Of Poles
- 2-Pole
- Series
- Accessories
- Amperage Rating
- 60 A
- Style
- For Receptacles/Connectors
- Performance
- OEM Brand Name
- Hubbell Wiring Device-Kellems
Dimensions
- Display Size
- Standard Sized Product
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Replacement Interior, For 60A 3-Wire,Furnished with Screws, Blac k Thermoset Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.