This item is Discontinued.

Hubbell Wiring Device-Kellems Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 60A 3-Wire IN360AM

This item is Discontinued.

Hubbell Wiring Device-Kellems

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 60A 3-Wire (Discontinued)

Mfr # IN360AM
Zoro # G100701989
UPC # 783585420363
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN360AM
Zoro #
G100701989
UPC #
783585420363
Country of Origin
United States
Material
Thermoplastic
Type
Replacement Interior
Color
Black
Voltage Rating Description
125 VAC
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Watertight When Installed
Current / Amperage Rating
60 A
Voltage Rating
125 VAC
Amperage Rating
60 A
Style
For Plugs/Inlets
Number Of Wires
3-Wire
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 3000V Minimum in
Number Of Poles
2-Pole
Connectivity
Pressure Terminal Screws
Nema Rating
Non-NEMA
Series
Accessories
Item Type
Replacement Interior
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions

Dimensions

Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Replacement Interior, For 60A 3-Wire,Furnished with Screws, Black Thermoset Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.