This item is Discontinued.

Hubbell Wiring Device-Kellems Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 60A 4-Wire IN460DFS

This item is Discontinued.

Hubbell Wiring Device-Kellems

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 60A 4-Wire (Discontinued)

Mfr # IN460DFS
Zoro # G600702226
UPC # 783585420820
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN460DFS
Zoro #
G600702226
UPC #
783585420820
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Type
Replacement Interior
Material
Thermoset
Color
Black
Number Of Poles
3-Pole
Nema Rating
Non-NEMA
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Watertight When Installed
Number Of Wires
4-Wire
Series
Accessories
Style
For Receptacles/Connectors
Voltage Rating Description
3 Phase 250 VAC
Connectivity
Pressure Terminal Screws
Industry Standard(s)
UL Listed
Item Type
Replacement Interior
Amperage Rating
63 A
Current / Amperage Rating
63 A
Voltage Rating
3 Phase 250 VAC
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Replacement Interior, For 60A 380-415V 4-Wire, Furnished with Screws, Black Thermoset Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.