This item is Discontinued.

This item is Discontinued.
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 60A 4-Wire (Discontinued)
Mfr #
IN460DMS
Zoro #
G400702228
UPC # 783585420837
Country of Origin United States
Category Plug & Receptacle Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN460DMS
- Zoro #
- G400702228
- UPC #
- 783585420837
- Country of Origin
- United States
Dimensions
- Display Size
- Standard Sized Product
- Wire Size
- #8 AWG to #2 AWG
Details
- Material
- Thermoplastic
- Type
- Replacement Interior
- Color
- Black
- Item Type
- Replacement Interior
- Voltage Rating Description
- 380-415 VAC
- Nema Rating
- Non-NEMA
- Current / Amperage Rating
- 63 A
- Environmental Conditions
- Watertight When Installed
- Material - Mounting Hardware
- Screw Mounting
- Dielectric Strength
- Withstands 3000V Minimum in
- Number Of Wires
- 4-Wire
- Style
- For Plugs/Inlets
- Industry Standard(s)
- UL Listed
- Number Of Poles
- 3-Pole
- Series
- Accessories
- Connectivity
- Pressure Terminal Screws
- Amperage Rating
- 63 A
- Voltage Rating
- 380-415 VAC
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Performance
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Replacement Interior, For 60A 380-415V4-Wire, Furnished with Screws, Black Thermoset Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.