This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Connector, 60 A, 600V AC/250V DC, 2 Pole, Style 2 Grounding, NEMA 3, 4, 4X HBL360CS2WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Pin & Sleeve Connector, 60 A, 600V AC/250V DC, 2 Pole, Style 2 Grounding, NEMA 3, 4, 4X (Discontinued)

Mfr # HBL360CS2WR
Zoro # G800702187
UPC # 783585012179
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL360CS2WR
Zoro #
G800702187
UPC #
783585012179
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
600V AC/250V DC
Number of Poles
2
Number of Wires
3
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
Style 2
Housing Color
Silver
Cap Type
Spring-Loaded Cap
Standards
CSA C22.2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Material
Composite
Application
Metallic with Nylon Shroud
Series
UL 1686 Class 1 Insulgrip®
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Number Of Conductors
3-Wire Grounding Style 2
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Conductor Range
#6 AWG to #4 AWG
Environmental Conditions
Watertight
Style
Reversed Service,Style 2 Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)

Dimensions

Display Size
Standard
For Minimum Cable Diameter
1/2 in
For Maximum Cable Diameter
1.45 in

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC,2-Pole 3-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.