This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Connector, 200 A, 600V AC/250V DC, 3 Pole, Style 1 Grounding, NEMA 3, 4, 4X HBL4200CS1WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Pin & Sleeve Connector, 200 A, 600V AC/250V DC, 3 Pole, Style 1 Grounding, NEMA 3, 4, 4X (Discontinued)

Mfr # HBL4200CS1WR
Zoro # G300701390
UPC # 783585012285
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4200CS1WR
Zoro #
G300701390
UPC #
783585012285
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Number of Poles
3
Number of Wires
4
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
Style 1
Housing Color
Silver
Cap Type
Spring-Loaded Cap
Standards
CSA C22.2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Material
Composite
Application
Metallic with Nylon Shroud
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
UL 1686 Class 1 Insulgrip®
Style
Reversed Service,Style 1 Grounding
Insulation
Insulated Body
Number Of Conductors
4-Wire Grounding Style 1
Conductor Range
#1 AWG to #250 MCM
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682

Dimensions

Display Size
Standard
For Minimum Cable Diameter
1 in
For Maximum Cable Diameter
2.50 in

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC,3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.