This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Plug, 100 A, 600V AC, Single Phase, 2 Pole, Style 2 Grounding, Black, Gray (Discontinued)
Mfr #
HBL3100PS2WR
Zoro #
G700701617
UPC # 783585012032
Country of Origin United States
Category Pin & Sleeve Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Size
- #4 AWG to #2 AWG
- Display Size
- Standard Sized
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 100A 600V AC, 2-Pole 3-Wire Grounding Style 2, Terminal Screws, Gray and Black, Watertight-Reversed Service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.