This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 30 A, 600V AC, 2 Pole, Style 1 Grounding, Black, Gray, NEMA Not Rated HBL330PS1W

This item is Discontinued.

Hubbell Wiring Device-Kellems

Pin & Sleeve Plug, 30 A, 600V AC, 2 Pole, Style 1 Grounding, Black, Gray, NEMA Not Rated (Discontinued)

Mfr # HBL330PS1W
Zoro # G800701982
UPC # 783585010007
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL330PS1W
Zoro #
G800701982
UPC #
783585010007
Country of Origin
United States
Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black, Gray
Cap Type
No Cap or Cover
Standards
UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Hub Style
Standard
Mounting Box
Stainless Steel (300 Series)
Grounding Style
Style 1
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, 2-Pole 3-WireGrounding Style 1, Terminal Screws, Gray and Black, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.