This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 60 A, 600V AC, Single Phase, 3 Pole, Style 1 Grounding, Black, NEMA Not Rated HBL460PS1WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Pin & Sleeve Plug, 60 A, 600V AC, Single Phase, 3 Pole, Style 1 Grounding, Black, NEMA Not Rated (Discontinued)

Mfr # HBL460PS1WR
Zoro # G800701364
UPC # 783585012421
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL460PS1WR
Zoro #
G800701364
UPC #
783585012421
Country of Origin
United States
Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified to CSA Spec. C22.2 No. 159, UL Listed and CSA Certified Type 4X, UL Standard 1682, UL 50, and UL 1010
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Switch Rated
No
Material
Composite
Mounting Box
Stainless Steel (300 Series)
Grounding Style
Style 1
Hub Style
Reversed
Application
Metallic with Nylon Shroud
Style
Reversed Service,Style 1 Grounding
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 159 UL Listed and CSA Certified Type 4X UL Standard 1682,UL 50, and UL 1010
Cord Type
All Portable
Series
UL 1686 Class 1 Insulgrip®
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
NEMA Enclosure Rating
Not Rated

Dimensions

Wire Size
#6 AWG to #4 AWG
Display Size
Standard Sized

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 60A 600V AC, 3-Pole 4-WireGrounding Style 1, Terminal Screws, Gray and Black, Watertight- ReversedService

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.