- MFR #
- HBL9395
- Zoro #
- G100701767
- UPC #
- 783585015552
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Single
- NEMA Receptacle Configuration
- 10-30R
- Current Rating
- 30 A
- Voltage Rating
- 125/250V AC
- Phase
- Single
- Number of Poles
- 3
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Non-Grounded
- Housing Color
- Black
- Mount Type
- Surface
- IP Rating
- IP20
- Standards
- CSA Certified, NEMA® WD-6 Compliant, UL Listed
- Flange Type
- Non-Flanged
- Material
- Thermoplastic/Composite
- Application
- Heavy Duty
- Dielectric Voltage
- Withstands 2,000V minimum
- Horsepower
- 2(2)
- Current Interrupting
- Certified for current interrupting at full rated current
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Base Material
- Phenolic
- Rating
- 30A, 125/250V
- Face Shape
- Traditional
- Receptacle Grade
- Heavy Duty Spec Grade
- Poles and Wires
- 3 Pole, 3-Wire Non-Grounding
- Mounting Screw Material
- Steel-Zinc Plated
- Power Contacts Material
- .075" (1.9) Brass
- Certification
- UL Listed, File E2186, Listed to UL Standard 498
- Standard
- NEMA
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Enhancement
- W/ Enclosure
- Top Material
- Phenolic
- Product Type
- Flush-receptacles
- Receptacle Style
- Single
- IP Suitability
- IP20
- Terminal Screw Material
- 3/8" Allen Head, Plated Steel
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- Device Color
- Black
- Terminal Accommodation
- #12 AWG through #4 AWG copper wire only
- Mounting Strap Material
- .062" (1.5) Plated Steel
- Box Terminals Material
- Brass
- Face Style
- Finder Groove
- Flammability
- UL 94 V0.
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Number Of Wires
- 3-Wire
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Wattage
- 7500 W
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V0
Environmental - IP Suitability - IP20
Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #12 AWG through #4 AWG copper wire only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Industry Standard(s)
- CSA Certified
NEMA® WD-6 Compliant
UL Listed File E2186
- Nema Rating
- 10-30R
- Dielectric Strength
- Withstands 2,000V minimum
- Material - Mounting Hardware
- Screw Mounting
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Horsepower - Maximum
- 2