Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5360ISA
  • Zoro # G3483742

product price: 
$
79.65
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5360ISA
Zoro #
G3483742
UPC #
783585060217
Country of Origin
China
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, UL 498, UL E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Decorator
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Side
Number of Gangs
1
Mounting Type
Flush
Surge Suppression
Yes
Material
Nylon
Outlet Type - Plugs and Receptacles
Decorator Duplex
Sub-Category
Duplex Receptacles
Voltage
125VAC
Tamper Resistant
No
Power Indicator
Yes
HP
1 hp
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Commercial
NEMA Configuration
5-20
Weather Resistant
No
Type
Duplex
Shrouded
No
Maximum Operating Temperature
140 Degrees F
For Location
Indoor
Market
Commercial
Housing Material
Nylon
GFCI
No
Visual Indicator Lights
Power Connected
Connection Orientation
Straight
Polarized
Yes
UL 94 Flammability Rating
V-2
Horsepower Rating
1 hp
AFCI
No
Includes
Grounding Clip
Grade
Federal Specification
Surge Protection
Yes
Cover Type
No Cover
Minimum Operating Temperature
32 Degrees F
NEMA Enclosure Rating
1
Receptacle Grade
Standard
Poles and Wires
2 Pole, 3 Wire
Device Base
Nylon
Mounting Screws
Steel, Zinc-Plated
Terminal Screws
#8-32 Brass
Listed To
UL Standards 498 Receptacles, Meets UL1449 TVSS
Auto Ground Clip
Stainless Steel
Certifications
UL Listed File E2186
LED
Red
Grounding Screw
Steel (Green)
Receptacle Style
Duplex
ANSI/IEEE
C62.41 (IEEE 587)
Device Top
Nylon
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Power Contact
.031" (.8) Brass
CSA Certified
To Specification C22.2 No. 42
Clamping Plate
.031" (.8) Brass
Contact Design
Tandem Modified Bypass
Frequency Rating
60 Hz
Application
Decorator Duplex
Nema Rating
5-20R
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Indicator(s) Type
LED and Audible Alarm
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
Material - Mounting Hardware
Mounting Screws
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Series
Specification Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Outlet
Straight Blade
Response Time
5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Status Indicator Lights
Power Connected

Dimensions

Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
4 in
Face Plate Width
1.3 in
Display Size
Standard

Description

The HUBBELL 5-20R Decorator Duplex Receptacle is a flush mount, surge protection outlet rated for 20A and 125V AC. Suitable for commercial applications, this duplex receptacle features integrated MOV-based suppression; provides surge mitigation with two internal MOVs providing protection against electrical surges. The device includes both visual (LED) and audible alarms to indicate the status of surge protection, as well as a power-on indicator light to verify power availability.


Key Features of the HUBBELL 5-20R Decorator Duplex Receptacle:

  • Amperage/Voltage: Rated for 20A, 125V AC

  • Surge Protection: Integrated MOV-based suppression; provides surge mitigation

  • Indicators: LED indicator and audible alarm provide status notification of surge protection

  • Grounding: Self-grounding staple with steel grounding screw

  • NEMA Configuration: 5-20R straight blade duplex outlet

  • Material Construction: Nylon base and top; brass contacts; zinc-plated mounting hardware

  • Mount Type: Flush mount design suitable for single-gang installations

  • Circuit Connection: Side wiring using terminal screws (#8-32 brass)

  • Certifications/Standards: UL Listed (File E2186), CSA Certified C22.2 No.42, meets ANSI/IEEE C62.41 requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.