This item is Discontinued.
This item is Discontinued.
Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Grounding (Discontinued)
Mfr #
IG8362SA
Zoro #
G3274722
UPC # 783585060965
Country of Origin China
Category Straight Blade Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 4 in
- Face Plate Height
- 2.6 in
- Face Plate Width
- 1.3 in
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color Blue, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, UL 498, UL E2186, Voltage Rating 125V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.