
Recessed 8" Series, Through Floor Fitting Only, (1) S1R8JNC3 fitting box and (1) S1FRPT Hubbell Junction Box, No Sub Plates
Mfr # S1R8PTFIT3
Zoro # G200694938
product price:Â $694.99
/ea
Free Shipping & Returns
Key Features
Material
Assorted Materials
Overall Width
11.300 in
Conduit Size
2"
Finish
Natural
Mounting Type
8" Core Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S1R8PTFIT3
Zoro #
G200694938
UPC #
783585443898
Country of Origin
United States
Dimensions
Overall Width
11.300 in
Conduit Size
2"
Details
Material
Assorted Materials
Finish
Natural
Mounting Type
8" Core Hole
Accessory Type
8" FRPT Kit
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Through Floor Fitting Only, 2"Conduit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.