CAD
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Box Cover, Floor Box Type, 1 Gang, Metallic, Blank Cover Type
- Mfr # S3813
- Zoro # G0574625
CAD Available
product price:Â
$
60.55
/ea
Key Features
CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
2.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3813
- Zoro #
- G0574625
- UPC #
- -
- Country of Origin
- China
- CAD Available
- Yes
- Item
- Box Cover
- Box Type
- Floor
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Cover Type
- Blank
- Material
- Metallic
- Lid Style
- Cover Cap
- Color
- Brass
- Finish
- Brass
Dimensions
- Overall Length
- 2.98 in
- Overall Width
- 4.15 in
- Overall Height
- 0.24 in
Description
Rect Brass Blank Floor Box Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.